Mínar síður

Skrúfbitasett 105st

  • Tækniupplýsingar
  • Ítarupplýsingar
105 pieces Extensive 1/4 inch bit assortment with short and long versions of the most common standard and security bits.

The majority of the bits are for safety screws. Used wherever unauthorised removal is to be prevented



Contents: 105 pieces


  • 14 TX bits with hole

  • 9 PH, TX bits

  • 8 hex bits

  • 7 PZ hex bits with hole

  • 6 tri-wing spanner bits

  • 5 slotted AW bits

  • 4 hex bits Imperial, multi-tooth XZN, Ribe, square

  • 3 bits each of Torq, Clutch, 5-star with hole

  • 1 screw hook

  • 1 bit adapter

  • 1 magnetic bit holder
  • Contents 14 TX bits with hole
    9 PH, TX bits
    8 hex bits
    7 PZ hex bits with hole
    6 tri-wing spanner bits
    5 slotted AW bits
    4 hex bits Imperial, multi-tooth XZN, Ribe, square
    3 bits each of Torq, Clutch, 5-star with hole
    1 screw hook
  • Number of pieces in assortment/set 105 PCS
  • Bit holder and adapter 1 bit adapter
    1 magnetic bit holder

Vörunafn Number of pieces in assortment/set M. í kassa
Skrúfbitasett 105st f.öryggisk 0614 250 300 105 PCS 1x
Alternate Text

Skrúfbitasett 105st f.öryggisk

Vörunúmer: 0614 250 300

Tæknilegar upplýsingar

  • Contents

    14 TX bits with hole
    9 PH, TX bits
    8 hex bits
    7 PZ hex bits with hole
    6 tri-wing spanner bits
    5 slotted AW bits
    4 hex bits Imperial, multi-tooth XZN, Ribe, square
    3 bits each of Torq, Clutch, 5-star with hole
    1 screw hook
  • Number of pieces in assortment/set

    105 PCS
  • Bit holder and adapter

    1 bit adapter
    1 magnetic bit holder