Skralllyklar
- Tækniupplýsingar
- Ítarupplýsingar
- Drive: Modified POWERDRIV bi-hexagon ring end, finely toothed, 72 teeth
- Standard: max. torque according to DIN 899
- Geometry: Straight ring end, jaw angle 15°
- Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end
- Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement
- Material: Chromium-vanadium steel
- Basic body surface: chrome-plated, matt satin finish
This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.
- Length (l) 165 mm
- Width across flats (SW) 11 mm
- External diameter of ring (d) 20.6 mm
- Width of jaws (outside) (b1) 23 mm
- Thickness of jaw (a1) 7.7 mm
- Ring thickness (a2) 5.8 mm
- Max. torque (F max.) 72 Nm
Vörunafn | Width across flats (SW) | M. í kassa | |
---|---|---|---|
Skralllykill 8mm 0714 251 08 | 8 mm | 1x | |
Skralllykill 8mmVörunúmer: 0714 251 08Tæknilegar upplýsingar
|
|||
Skralllykill 9mm 0714 251 09 | 9 mm | 1x | |
Skralllykill 9mmVörunúmer: 0714 251 09Tæknilegar upplýsingar
|
|||
Skralllykill 10mm 0714 251 10 | 10 mm | 1x | |
Skralllykill 10mmVörunúmer: 0714 251 10Tæknilegar upplýsingar
|
|||
Skralllykill 11mm 0714 251 11 | 11 mm | 1x | |
Skralllykill 11mmVörunúmer: 0714 251 11Tæknilegar upplýsingar
|
|||
Skralllykill 12mm 0714 251 12 | 12 mm | 1x | |
Skralllykill 12mmVörunúmer: 0714 251 12Tæknilegar upplýsingar
|
|||
Skralllykill 13mm 0714 251 13 | 13 mm | 1x | |
Skralllykill 13mmVörunúmer: 0714 251 13Tæknilegar upplýsingar
|
|||
Skralllykill 14mm 0714 251 14 | 14 mm | 1x | |
Skralllykill 14mmVörunúmer: 0714 251 14Tæknilegar upplýsingar
|
|||
Skralllykill 15mm 0714 251 15 | 15 mm | 1x | |
Skralllykill 15mmVörunúmer: 0714 251 15Tæknilegar upplýsingar
|
|||
Skralllykill 16mm 0714 251 16 | 16 mm | 1x | |
Skralllykill 16mmVörunúmer: 0714 251 16Tæknilegar upplýsingar
|
|||
Skralllykill 17mm 0714 251 17 | 17 mm | 1x | |
Skralllykill 17mmVörunúmer: 0714 251 17Tæknilegar upplýsingar
|
|||
Skralllykill 18mm 0714 251 18 | 18 mm | 1x | |
Skralllykill 18mmVörunúmer: 0714 251 18Tæknilegar upplýsingar
|
|||
Skralllykill 19 mm 0714 251 19 | 19 mm | 1x | |
Skralllykill 19 mmVörunúmer: 0714 251 19Tæknilegar upplýsingar
|
|||
Skralllykill 21 mm 0714 251 21 | 21 mm | 1x | |
Skralllykill 21 mmVörunúmer: 0714 251 21Tæknilegar upplýsingar
|
|||
Skralllykill 22 mm 0714 251 22 | 22 mm | 1x | |
Skralllykill 22 mmVörunúmer: 0714 251 22Tæknilegar upplýsingar
|
|||
Skralllykill 24 mm 0714 251 24 | 24 mm | 1x | |
Skralllykill 24 mmVörunúmer: 0714 251 24Tæknilegar upplýsingar
|