Torxlyklasett 8stk
- Tækniupplýsingar
- Ítarupplýsingar
TX, in plastic holder, 8 pcs., short version
- TX socket
- Round blade
- Bright nickel-plated
- Contents: TX 9, 10, 15, 20, 25, 27, 30, 40
- Number of pieces in assortment/set 8 PCS
- Tip type TX
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Torxlyklasett 8stk tx9-40 0715 36 100 | 8 PCS | 1x | |
Torxlyklasett 8stk tx9-40Vörunúmer: 0715 36 100Tæknilegar upplýsingar
|
|||
Torx sett tx9-40 í handfangi 0715 36 70 | 8 PCS | 1x | |
Torx sett tx9-40 í handfangiVörunúmer: 0715 36 70Tæknilegar upplýsingar
|
|||
Torxlyklasett m. kúlu 8stk tx9-40 0715 37 100 | 8 PCS | 1x | |
Torxlyklasett m. kúlu 8stk tx9-40Vörunúmer: 0715 37 100Tæknilegar upplýsingar
|