Borskrúfa með stórum haus
- Tækniupplýsingar
- Ítarupplýsingar
Drilling, threading, screwing-in — all in one work step
Therefore considerably reduced time and effort
Exact drilling diameter for each screw connection
- Resulting in minimisation of thread tolerance
- Always an optimum connection
Prevents installation errors
- The pressed-on flange generates a lower surface pressure, which helps to prevent stress cracks
- Contact pressure during use approx. 100 N/screw in with depth stop if necessary
Galvanized drilling screws may only be used where dampness is not to be expected.
For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
- Material Steel
- Surface Galvanised
- Nominal diameter (d1) 4.2 mm
- Length (l1) 16 mm
- Head diameter (dk) 11 mm
- Head height (k1) 2.6 mm
- Internal drive H2
- Head type Pan head
- RoHS-compliant Yes
- Thread type Self-tapping screw thread
- Other standard Company standard
- Drill tip length (lp) 3.7 mm
- For min. substructure thickness 1.5 mm
- Max. material thickness to be drilled through (metal) 3.5 mm
- Min./max. recommended installation speed (idling) 1700-2500 U/min(rpm)
- Max. attachment thickness (lB) 9 mm
Vörunafn | Material | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|
Borskrúfa 4,2x13 stór haus ph2 0218 4 13 | Steel | 4.2 mm | 13 mm | 250x | |
Borskrúfa 4,2x13 stór haus ph2Vörunúmer: 0218 4 13Tæknilegar upplýsingar
|
|||||
Borskrúfa 4,2x16 stór haus ph2 0218 4 16 | Steel | 4.2 mm | 16 mm | 250x | |
Borskrúfa 4,2x16 stór haus ph2Vörunúmer: 0218 4 16Tæknilegar upplýsingar
|
|||||
Borskrúfa 4,2x25 stór haus ph2 0218 4 25 | Steel | 4.2 mm | 25 mm | 250x | |
Borskrúfa 4,2x25 stór haus ph2Vörunúmer: 0218 4 25Tæknilegar upplýsingar
|