A2 hnoð með stórum haus
- Tækniupplýsingar
- Ítarupplýsingar
Sleeve: Aluminium. Pin: Stainless steel A2.
Multi-range blind rivet
- Nominal diameter (d1) 4.8 mm
- Length (l1) 17 mm
- Head diameter (dk) 16 mm
- Head height (k1) 1.8 mm
- Product weight (per item) 3.85 g
- Min./max. drill hole diameter 4,9-5,1 mm
- Min./max. grip range 6,5-12,5 mm
- Material of the sleeve Aluminium
- Material of the mandrel Stainless steel A2
- Surface of the sleeve Plain
- Surface of the mandrel Plain
- Shear-fracture load 1470 N
- Tensile fracture load 2400 N
- Nominal diameter x length (Ø d x l) 4,8 x 17,0 mm
Vörunafn | Material of the sleeve | Material of the mandrel | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|---|---|
Hnoð m.stór haus ál/a2 4,8x*17 0915 148 127 | Aluminium | Stainless steel A2 | 4.8 mm | 17 mm | 250x | |
Hnoð m.stór haus ál/a2 4,8x*17Vörunúmer: 0915 148 127Tæknilegar upplýsingar
|