Ryðfrí hnoð A2/A4
- Tækniupplýsingar
- Ítarupplýsingar
Standard riveting range
- Surface A4
- Nominal diameter (d1) 4 mm
- Length (l1) 10 mm
- Head diameter (dk) 8 mm
- Head height (k1) 1 mm
- Drill hole diameter 4.1 mm
- Min./max. grip range 4,5-6,5 mm
- Material of the sleeve Stainless steel A4
- Material of the mandrel Stainless steel A4
- Surface of the sleeve Plain
- Surface of the mandrel Plain
- Shear-fracture load 2800 N
- Tensile fracture load 3800 N
Vörunafn | Material of the sleeve | Material of the mandrel | Nominal diameter (d1) | Length (l1) | Nominal diameter | M. í kassa | |
---|---|---|---|---|---|---|---|
A2 hnoð 3,2x10,0mm (5,0-7,0) 0931 932 10 | Stainless steel A2 | Stainless steel A2 | 3.2 mm | 10 mm | 500x | ||
A2 hnoð 3,2x10,0mm (5,0-7,0)Vörunúmer: 0931 932 10Tæknilegar upplýsingar
|
|||||||
A2 hnoð 3,2x6,0mm (1,0-3,0) 0931 932 6 | Stainless steel A2 | Stainless steel A2 | 3.2 mm | 6 mm | 500x | ||
A2 hnoð 3,2x6,0mm (1,0-3,0)Vörunúmer: 0931 932 6Tæknilegar upplýsingar
|
|||||||
A2 hnoð 3,2x8,0mm (3,0-5,0) 0931 932 8 | Stainless steel A2 | Stainless steel A2 | 3.2 mm | 8 mm | 500x | ||
A2 hnoð 3,2x8,0mm (3,0-5,0)Vörunúmer: 0931 932 8Tæknilegar upplýsingar
|
|||||||
A2 hnoð 4,0x10mm (4,5-6,5) 0931 940 10 | Stainless steel A2 | Stainless steel A2 | 4 mm | 10 mm | 100x | ||
A2 hnoð 4,0x10mm (4,5-6,5)Vörunúmer: 0931 940 10Tæknilegar upplýsingar
|
|||||||
A2 hnoð 4,0x12mm (6,5-8,5) 0931 940 12 | Stainless steel A2 | Stainless steel A2 | 4 mm | 12 mm | 100x | ||
A2 hnoð 4,0x12mm (6,5-8,5)Vörunúmer: 0931 940 12Tæknilegar upplýsingar
|
|||||||
A2 hnoð 4,0x16mm (10,5-12,0) 0931 940 16 | Stainless steel A2 | Stainless steel A2 | 4 mm | 16 mm | 100x | ||
A2 hnoð 4,0x16mm (10,5-12,0)Vörunúmer: 0931 940 16Tæknilegar upplýsingar
|
|||||||
A2 hnoð 4,0x6mm (1,0-2,5) 0931 940 6 | Stainless steel A2 | Stainless steel A2 | 4 mm | 6 mm | 100x | ||
A2 hnoð 4,0x6mm (1,0-2,5)Vörunúmer: 0931 940 6Tæknilegar upplýsingar
|
|||||||
A2 hnoð 4,0x8,0mm (2,5-4,5) 0931 940 8 | Stainless steel A2 | Stainless steel A2 | 4 mm | 8 mm | 100x | ||
A2 hnoð 4,0x8,0mm (2,5-4,5)Vörunúmer: 0931 940 8Tæknilegar upplýsingar
|
|||||||
A2 hnoð 4,8x10mm (4,0-6,0) 0931 948 10 | Stainless steel A2 | Stainless steel A2 | 4.8 mm | 10 mm | 100x | ||
A2 hnoð 4,8x10mm (4,0-6,0)Vörunúmer: 0931 948 10Tæknilegar upplýsingar
|
|||||||
A2 hnoð 4,8x14mm (8,0-9,5) 0931 948 14 | Stainless steel A2 | Stainless steel A2 | 4.8 mm | 14 mm | 100x | ||
A2 hnoð 4,8x14mm (8,0-9,5)Vörunúmer: 0931 948 14Tæknilegar upplýsingar
|
|||||||
A2 hnoð 4,8x16mm (9,5-11,0) 0931 948 16 | Stainless steel A2 | Stainless steel A2 | 4.8 mm | 16 mm | 100x | ||
A2 hnoð 4,8x16mm (9,5-11,0)Vörunúmer: 0931 948 16Tæknilegar upplýsingar
|
|||||||
A2 hnoð 5x16mm (10,0-12,0) 0931 950 16 | Stainless steel A2 | Stainless steel A2 | 5 mm | 16 mm | 250x | ||
A2 hnoð 5x16mm (10,0-12,0)Vörunúmer: 0931 950 16Tæknilegar upplýsingar
|
|||||||
A4 hnoð 3x10mm (5,0-7,0) 5141 130 10 | Stainless steel A4 | Stainless steel A$ | 3 mm | 500x | |||
A4 hnoð 3x10mm (5,0-7,0)Vörunúmer: 5141 130 10Tæknilegar upplýsingar
|
|||||||
A4 hnoð 3x8mm (3,0-5,0) 5141 130 8 | Stainless steel A4 | Stainless steel A4 | 3 mm | 500x | |||
A4 hnoð 3x8mm (3,0-5,0)Vörunúmer: 5141 130 8Tæknilegar upplýsingar
|
|||||||
A4 hnoð 3,2x10mm (5,0-7,0) 5141 132 10 | Stainless steel A4 | Stainless steel A4 | 3.2 mm | 10 mm | 500x | ||
A4 hnoð 3,2x10mm (5,0-7,0)Vörunúmer: 5141 132 10Tæknilegar upplýsingar
|
|||||||
A4 hnoð 3,2x8mm (3,0-5,0) 5141 132 8 | Stainless steel A4 | Stainless steel A4 | 3.2 mm | 8 mm | 500x | ||
A4 hnoð 3,2x8mm (3,0-5,0)Vörunúmer: 5141 132 8Tæknilegar upplýsingar
|
|||||||
A4 hnoð 4x10mm (4,5-6,5) 5141 140 10 | Stainless steel A4 | Stainless steel A4 | 4 mm | 10 mm | 100x | ||
A4 hnoð 4x10mm (4,5-6,5)Vörunúmer: 5141 140 10Tæknilegar upplýsingar
|
|||||||
A4 hnoð 4x12mm (6,5-8,5) 5141 140 12 | Stainless steel A4 | Steinless steel A4 | 4 mm | 12 mm | 100x | ||
A4 hnoð 4x12mm (6,5-8,5)Vörunúmer: 5141 140 12Tæknilegar upplýsingar
|
|||||||
A4 hnoð 4x16mm (10,5-12,0) 5141 140 16 | Stainless steel A4 | Stainless steel A4 | 4 mm | 100x | |||
A4 hnoð 4x16mm (10,5-12,0)Vörunúmer: 5141 140 16Tæknilegar upplýsingar
|
|||||||
A4 hnoð 4x8mm (2,5-4,5) 5141 140 8 | Stainless steel A4 | Stainless steel A4 | 4 mm | 100x | |||
A4 hnoð 4x8mm (2,5-4,5)Vörunúmer: 5141 140 8Tæknilegar upplýsingar
|
|||||||
A4 hnoð 4,8x10mm (4,0-6,0) 5141 148 10 | Stainless steel A4 | Stainless steel A4 | 4.8 mm | 10 mm | 100x | ||
A4 hnoð 4,8x10mm (4,0-6,0)Vörunúmer: 5141 148 10Tæknilegar upplýsingar
|
|||||||
A4 hnoð 4,8x12mm (6,0-8,0) 5141 148 12 | Stainless steel A4 | Stainless steel A4 | 4.8 mm | 12 mm | 100x | ||
A4 hnoð 4,8x12mm (6,0-8,0)Vörunúmer: 5141 148 12Tæknilegar upplýsingar
|
|||||||
A4 hnoð 4,8x8mm (1,5-4,0) 5141 148 8 | Stainless steel A4 | Stainless steel A4 | 4.8 mm | 100x | |||
A4 hnoð 4,8x8mm (1,5-4,0)Vörunúmer: 5141 148 8Tæknilegar upplýsingar
|