Múr skrúfbolti með gengjum
- Tækniupplýsingar
- Material Steel
- Surface Galvanised
- External drive WS10
- Connection thread M8 x 16
- Thread diameter 7.5 mm
- Anchor length (l) 75 mm
- Nominal drill-bit diameter (d 0) 6 mm
- Anchor size 6 mm
- Attachment height (t fix 1) 40 mm
- Drill hole depth (h 1.1) 40 mm
- Embedding depth (h nom1) 35 mm
- Attachment height (t fix 2) 35 mm
- Attachment height (t fix 3) 20 mm
- Drill hole depth (h 1.2) 45 mm
- Drill hole depth (h 1.3) 60 mm
- Embedding depth (h nom2) 40 mm
- Embedding depth (h nom3) 55 mm
Vörunafn | Material | Anchor length (l) | Anchor size | M. í kassa | |
---|---|---|---|---|---|
Múr-skrúfbolti w-bs m.gengjum 6x35/8x16 5929 186 000 | Steel | 35 mm | 6 mm | 100x | |
Múr-skrúfbolti w-bs m.gengjum 6x35/8x16Vörunúmer: 5929 186 000Tæknilegar upplýsingar
|
|||||
Múr-skrúfbolti w-bs m.gengjum 6x55/8x16 5929 186 020 | Steel | 55 mm | 6 mm | 100x | |
Múr-skrúfbolti w-bs m.gengjum 6x55/8x16Vörunúmer: 5929 186 020Tæknilegar upplýsingar
|
|||||
Múr-skrúfbolti w-bs m.gengjum 6x75/8x16 5929 186 040 | Steel | 75 mm | 6 mm | 100x | |
Múr-skrúfbolti w-bs m.gengjum 6x75/8x16Vörunúmer: 5929 186 040Tæknilegar upplýsingar
|