Opel
- Tækniupplýsingar
- Ítarupplýsingar
Specified dimensions not binding. Subject to technical changes!
- Material PA 66 - Polyamide
- Colour Black
- Corresponds to original spare part number N10552001, A0019901692, 1104882
- Min./max. attachment thickness 5,5-10 mm
- Corresponds to original spare part number 2 90450482
- Min./max. drill hole diameter 8-8,6 mm
- Head diameter (B) 19 mm
- Head height (C) 2.5 mm
- Length of expanding mandrel (D) 15 mm
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella opel svört 0501 103 068 | Black | N10552001, A0019901692, 1104882 | 50x | |
Smella opel svörtVörunúmer: 0501 103 068Tæknilegar upplýsingar
|