Ford
- Tækniupplýsingar
- Ítarupplýsingar
Pine tree shape, interrupted
Cost-saving and time-saving
Quick and easy press-in assembly
Sits securely in the component
- Material PA 66 - Polyamide
- Colour Black
- Head height 2 mm
- Corresponds to original spare part number 1629082
- Head diameter 18 mm
- Min./max. attachment thickness 0,7-11 mm
- Min./max. drill hole diameter 7-7,4 mm
- Length below head 22.1 mm
- Type of vehicle Universal
Vörunafn | Colour | Corresponds to original spare part number | M. í kassa | |
---|---|---|---|---|
Smella ford 0500 940 5 | Black | 1629082 | 25x | |
Smella fordVörunúmer: 0500 940 5Tæknilegar upplýsingar
|