HHS Grease
- Tækniupplýsingar
- Ítarupplýsingar
Durable
- Excellent sealing behaviour against moisture and dirt. This provides optimum oxidation resistance and extends lubrication intervals.
- Excellent corrosion protection
Excellent material compatibility
- Excellent compatibility with plastic
- Neutral behaviour on painted substrates
Contains PTFE solid lubricant
- Once the grease film has been stripped, lubrication is taken over by PTFE (dry-running properties)
- Good temperature-resistance
Special white pigmentation
Optimal lubrication point detection during maintenance and inspection.
Resistant to splashed water, salt water, weak acids and alkalis
Silicone-free, resin-free, acid-free and AOX-free
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 400 ml
- Colour Brilliant white
- Chemical basis Mineral oil
- Min. flashing point 200 °C
- Silicone-free Yes
-
Resistance against
Water
Salt water
Weak lyes
Weak acids - Min. temperature conditions -15 °C
- Max. temperature conditions 130 °C
- Shelf life from production 24 Month
- Smell/fragrance Characteristic
- Density 0.78 g/cm³
- AOX-free Yes
- Max. short-term temperature resistance 150 °C
- Acid-free Yes
- Resin-free Yes
- Oil basis Mineral oil
-
Material compatibility
Steel
Non-ferrous metals
Stainless steel
EPDM
FKM
NBR
Vörunafn | Contents | M. í kassa | |
---|---|---|---|
Smurefni hhs 200®/ grease 400ml 0893 106 7 | 400 ml | 12x | |
Smurefni hhs 200®/ grease 400mlVörunúmer: 0893 106 7Tæknilegar upplýsingar
|