Mínar síður

Límkíttisforhreinsir/hvati

  • Tækniupplýsingar
  • Ítarupplýsingar
Surface optimisation of non-porous surfaces
Notice

Suitable for aluminium (anodised), steel, high-grade steel (stainless), galvanised steel (hot-dipped or galvanic), 2-component top coat, (PU, epoxy), 2-component water-based primers and paints, cathodic dip painting, primers (EP/2-component), powder coatings, glass fibre-reinforced plastic (unsaturated polyester), laminate gelcoat or SMC, glass fibre-reinforced plastic (unsaturated polyester), laminate layup, ABS, hard PVC, glass (mineral) and glass ceramic. Not suitable for smoothing or removing adhesives/sealants.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 400 ml
  • Colour Transparent
  • Chemical basis 2-propanol, purified water
  • Min. flashing point 12 °C
  • Weight of content 316 g
  • Shelf life from production 24 Month
  • Smell/fragrance Alcohol
  • Density 0.79 g/cm³
  • Min. flash-off time 10 min
  • Flash-off time conditions at 23°C and 50% relative humidity
  • AOX-free Yes

Vörunafn Colour M. í kassa
Límkíttis-forhreinsir/-hvati 400ml 0890 100 60 Transparent 12x
Alternate Text

Límkíttis-forhreinsir/-hvati 400ml

Vörunúmer: 0890 100 60

Tæknilegar upplýsingar

  • Contents

    400 ml
  • Colour

    Transparent
  • Chemical basis

    2-propanol, purified water
  • Min. flashing point

    12 °C
  • Weight of content

    316 g
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Alcohol
  • Density

    0.79 g/cm³
  • Min. flash-off time

    10 min
  • Flash-off time conditions

    at 23°C and 50% relative humidity