Power límkítti
- Tækniupplýsingar
- Ítarupplýsingar
Excellent adhesive range and high level of initial strength
- Very good adhesion to almost all substrates
- No complex fixing of components
Flexible with low elasticity
Can be painted over
Can be painted over before and after skin formation with all standard paint systems (except alkyd resin varnish).
UV-resistant
Ideally suited to visible joints.
Non-corrosive
Prevents metal corrosion.
NSF (P1) registered (No. 136996)
International approval for use in food-related areas.
Virtually odourless, VOC and solvent-free
Isocyanate-free, PVC-free and silicone-free
Do not bring into contact with synthetic-resin paint systems (alkyd resin). Not suitable for PE, PP, PTFE, silicone rubber, polystyrene and softened plastics. Make sure a minimum adhesive thickness of 3 mm is used to ensure secure bonding. It is essential to use Würth Adhesion Plus products in order to achieve optimum adhesion results. This is especially important with critical surfaces, such as non-ferrous base metals (copper) and galvanised materials. For smoothing, use Würth sealant smoothing agent.
NSF-registered, Class P1, No. 136996
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Contents 300 ml
- Colour White
- Container Cartridge
- Chemical basis Single component hybrid
- Min./max. skin-formation time 30-40 min
- Min. skin-formation time 30 min
- Full curing speed/conditions 3 mm/d / 23°C and 50% relative humidity, moisture curing
- Fully hardening/curing conditions 23°C and 50% relative humidity, moisture curing
- Shore A hardness 50
- Min./max. processing temperature 5 to 40 °C
- Min./max. temperature resistance -40 to 90 °C
- Min. flashing point 101 °C
- Shelf life from production/conditions 12 Month / at max. 25°C
- Silicone-free Yes
-
Resistance against
Salt water
Freshwater
Aqueous surfactant solutions -
Short-term resistance against
Mineral oils
Fuels
Animal fat
Animal oils
Vegetable fat
Vegetable oils - Ultraviolet resistance Yes
- Solvent-free Yes
- Max. volume change/conditions 2 % / in accordance with DIN 52451
- VOC-free Yes
- PVC-free Yes
- Isocyanate-free Yes
Vörunafn | Colour | M. í kassa | |
---|---|---|---|
Límkítti power hvítt 310ml 0893 235 1 | White | 12x | |
Límkítti power hvítt 310mlVörunúmer: 0893 235 1Tæknilegar upplýsingar
|
|||
Límkítti power grátt 310ml 0893 235 2 | Grey | 1x | |
Límkítti power grátt 310mlVörunúmer: 0893 235 2Tæknilegar upplýsingar
|
|||
Límkítti power svart 310ml 0893 235 3 | Black | 1x | |
Límkítti power svart 310mlVörunúmer: 0893 235 3Tæknilegar upplýsingar
|