Mínar síður

Hraðþornandi límkítti

  • Tækniupplýsingar
  • Ítarupplýsingar
Fast-acting, brushable PU sealant

Highly adhesive, permanently elastic sealing compound


  • Very good adhesion to plain, primed and painted sheet metal

  • Compensates for tolerances/bridges gaps

  • Long-term, reliable seals


High degree of stability


  • Very easy to smooth

  • Spatula and brush application

  • Can be structured with brush or smoothing stick


Short skin formation time


The sealant surface is tack-free after a short period.



Can be painted over quickly


Thanks to the quick skin formation time (perform preliminary tests to check paint compatibility).



Approved for use with foodstuffs (ISEGA certificate)


  • Harmless to health in hardened state

  • Suitable for sealing in food processing areas


Non-corrosive


Prevents metal corrosion.



Virtually odourless



Silicone-free

Notice

Do not allow this product to come into contact with alkyd-resin paint systems. Not suitable for glass groove sealing in areas in which UV back reflection can occur. Direct exposure to sunlight can result in slight surface yellowing. It is essential to use Würth Adhesion Plus products in order to achieve optimum adhesion results! This is especially important with critical surfaces, such as non-ferrous base metals (copper) and galvanised materials.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 300 ml
  • Colour White
  • Container Cartridge
  • Chemical basis Single component polyurethane
  • Min./max. skin-formation time 19-20 min
  • Min. skin-formation time 19 min
  • Full curing speed/conditions 3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions 23°C and 50% relative humidity, moisture curing
  • Shore A hardness 40
  • Density/conditions 1,2 g/cm³ / at 20°C
  • Min. tensile strength 1.8 N/mm²
  • Conditions for tensile strength in accordance with DIN 53504
  • Min. longitudinal resistance to tearing 6 N/mm
  • Conditions for resistance to tearing in accordance with DIN 53515
  • Elongation at break 600 %
  • Elongation at break/conditions 600 % / in accordance with DIN 53504
  • Min./max. processing temperature 5 to 35 °C
  • Min./max. temperature resistance -40 to 90 °C
  • Min. flashing point 65 °C
  • Glass transition temperature/conditions -45 °C / in accordance with DIN 53445
  • Shelf life from production/conditions 12 Month / at 10°C to 25°C
  • Silicone-free Yes
  • Resistance against Water
    Lime water
    Public sewage
    Diluted inorganic acids and lyes
    Salt water
  • Short-term resistance against Fuels
    Mineral oils
    Animal fat
    Animal oils
    Vegetable fat
    Vegetable oils
  • Max. volume change/conditions -6 % / in accordance with DIN 52451

Vörunafn Colour M. í kassa
Límkítti fast hvítt hraðþ 310ml 0890 100 710 White 24x
Alternate Text

Límkítti fast hvítt hraðþ 310ml

Vörunúmer: 0890 100 710

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Colour

    White
  • Container

    Cartridge
  • Chemical basis

    Single component polyurethane
  • Min./max. skin-formation time

    19-20 min
  • Min. skin-formation time

    19 min
  • Full curing speed/conditions

    3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions

    23°C and 50% relative humidity, moisture curing
  • Shore A hardness

    40
  • Density/conditions

    1,2 g/cm³ / at 20°C
Límkítti fast grátt hraðþ 310ml 0890 100 720 Grey 24x
Alternate Text

Límkítti fast grátt hraðþ 310ml

Vörunúmer: 0890 100 720

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Colour

    Grey
  • Container

    Cartridge
  • Chemical basis

    Single component polyurethane
  • Min./max. skin-formation time

    19-20 min
  • Min. skin-formation time

    19 min
  • Full curing speed/conditions

    3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions

    23°C and 50% relative humidity, moisture curing
  • Shore A hardness

    40
  • Density/conditions

    1,2 g/cm³ / at 23°C, 50% relative humidity
Límkítti fast svart hraðþ 310ml 0890 100 730 Black 24x
Alternate Text

Límkítti fast svart hraðþ 310ml

Vörunúmer: 0890 100 730

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Colour

    Black
  • Container

    Cartridge
  • Chemical basis

    Single component polyurethane
  • Min./max. skin-formation time

    19-20 min
  • Min. skin-formation time

    19 min
  • Full curing speed/conditions

    3 mm/d / 23°C and 50% relative humidity, moisture curing
  • Fully hardening/curing conditions

    23°C and 50% relative humidity, moisture curing
  • Shore A hardness

    40
  • Density/conditions

    1,2 g/cm³ / at 23°C, 50% relative humidity