Strigalímband
- Tækniupplýsingar
- Colour Red
- Elongation at break 20 %
- Min./max. processing temperature 5 to 25 °C
- Min./max. temperature resistance -10 to 60 °C
- Length 50 m
- Thickness 0.18 mm
- Width 50 mm
- Ultraviolet resistance No
- Backing material Coated polyester fibre
- Adhesive base Natural rubber
- Min. adhesive force at 25 mm 13 N
- Moisture resistance Yes
- Shelf life from production 12 Month
- Conditions to maintain shelf life from production Storage area that is dry, dust free, protected from sunligh and other heat sources, approx 20°C, 50% humidity
- Removable without residue No
- Free of tin (< 0.1 %) Yes
- Free of lead (< 0,1 %) Yes
- SVHC according to REACH < 0.1 % Yes
- Free of chlorinated paraffins (< 0.1 %) Yes
- Free of hydrocarbon plasticizers (< 0.1 %) Yes
- Free of halogenated blowing agents (< 0.1 %) Yes
- Free of hexabromocyclododecame (< 0.1 %) Yes
- Free of scrap tyre granules Yes
Vörunafn | Width | Colour | Thickness | M. í kassa | |
---|---|---|---|---|---|
Strigalímband silfur 50mm x 50mtr 0874 100 200 | 50 mm | Silver | 0.18 mm | 1x | |
Strigalímband silfur 50mm x 50mtrVörunúmer: 0874 100 200Tæknilegar upplýsingar
|
|||||
Strigalímband svart 50mm x 50mtr. 0874 100 202 | 50 mm | Black | 0.18 mm | 12x | |
Strigalímband svart 50mm x 50mtr.Vörunúmer: 0874 100 202Tæknilegar upplýsingar
|
|||||
Strigalímband rautt 50mm x 50mtr 0874 100 204 | 50 mm | Red | 0.18 mm | 12x | |
Strigalímband rautt 50mm x 50mtrVörunúmer: 0874 100 204Tæknilegar upplýsingar
|