Rafmagnsborvél högg

- Tækniupplýsingar
- Nominal voltage 230 V/AC
- Cable length 4 m
- Drill chuck holder 1/2 inch x 20 UNF
- Min./max. drill chuck span width 1-13 mm
- Idle speed 1st/2nd gear min./max. 0-1200 / 0-3400 U/min(rpm)
- Min./max. frequency 50 / 60 Hz
- Power input 750 W
- Weight of machine 2.2 kg
- Power output 375 W
- Protection class Protection class II/protective insulation
- Length x height 335 x 207 mm
- Max. drilling diameter in steel 13 mm
- Clamping neck diameter 43 mm
- Rotation speed at nominal load in 1st gear/2nd gear 0-750 / 0-2100 U/min(rpm)
- Impact rate 31500 U/min(rpm)
- Max. drilling diameter in concrete 20 mm
- Max. drilling diameter in brick/sand lime brick 22 mm
- Max. drilling diameter in softwood 35 mm
Vörunafn | M. í kassa | |
---|---|---|
/rafmagnsborvél högg sb 13-xe 0702 322 2 | 1x | |
![]() /rafmagnsborvél högg sb 13-xeVörunúmer: 0702 322 2Tæknilegar upplýsingar
|