Led hleðslu-vasaljós

- Tækniupplýsingar
- Weight 198 gr
- IP protection class IP 65
- Protection class IK07/III
- Lumens 810
- Type Rechargeable
- Charger 230V + USB 2 in 1 car charger
Vörunafn | M. í kassa | |
---|---|---|
Led hleðslu-vasaljós s8 pro 810lm 1827 700 8 | 1x | |
![]() Led hleðslu-vasaljós s8 pro 810lmVörunúmer: 1827 700 8Tæknilegar upplýsingar
|