Bolti 12.9 - 24x100 mm
ISO: 4762
DIN: 912
- Tækniupplýsingar
- Ítarupplýsingar
ISO 4762/DIN 912, steel 12.9, bare
Notice
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
- Material Steel
- Surface Bare
- Length (l1) 100 mm
- Head diameter (dk) 36 mm
- Head height (k1) 24 mm
- Head type Cheese head
- Norms ISO 4762
- Body width M24
- Property class 12.9
- RoHS-compliant Yes
- Drive type Hexagon socket
- Thread type Metric thread
- Pitch 3 mm
- Thread format Standard metric thread
- Product class A
- Internal drive (s1) IH19
Vörunafn | Length (l1) | M. í kassa | |
---|---|---|---|
Bolti 12.9 innansexkant 24x100 0083 24 100 | 100 mm | 1x | |
Bolti 12.9 innansexkant 24x100Vörunúmer: 0083 24 100Tæknilegar upplýsingar
|