Augabolti 4.6 - 8x40 mm
DIN: 444
- Tækniupplýsingar
- Ítarupplýsingar
DIN 444, steel 4.6, galvanised, blue passivated (A2K), shape B
- Material Steel
- Surface Galvanised
- Form B
- Length (l1) 40 mm
- Head type With eye
- Norms DIN 444
- Body width M8
- Property class 4.6
- RoHS-compliant Yes
- Thread type Metric thread
- Pitch 1.25 mm
- Thread format Standard metric thread
- Product class B
- External diameter of ring (d2) 18 mm
- Internal diameter of ring (d3) 8 mm
- Eye thickness (s1) 9 mm
- Thread length (metric thread) 22 mm
Vörunafn | Length (l1) | M. í kassa | |
---|---|---|---|
Augabolti 4.6 8x40 0236 08 40 | 40 mm | 100x | |
Augabolti 4.6 8x40Vörunúmer: 0236 08 40Tæknilegar upplýsingar
|