Fyrirtæki: Stofnaðu aðgang eða til að sjá verð
(0) vörur
Engar vörur í körfu.

Engar vörur í körfu

    Close
    Filters
    Preferences
    Leita

    Vélatappi 5mm grænn A2 beinn

    intelisale.product.documents
    Vörunúmer: 0655 5
    products.pickngo
    Fljótleg afhending
    Ókeypis sendingarkostnaður
    Vörur forskriftir
    Nafn á eigindi Eigindargildi
    Surface Bare
    Form B
    DIN 371
    Thread type Metric thread
    Pitch 0.8 mm
    Thread length (metric thread) 14 mm
    Shaft diameter 6 mm
    Length 70 mm
    Material to be processed SteelStainless steel
    Suitable for machine type Milling/drill centerPedestal drilling machine
    Service life (points system) 2 of 4 points
    Quality ZEBRA-Premium
    Shank style Cylindrical with square drive
    Material sub-group Stainless steels, sulphuratedStainless steels, austeniticStainless steels, martensitic
    Cutting material HSCo
    Versatility (points system) 2 of 4 points
    Size of square 4.9 mm
    Thread type x nominal diameter M5
    Hole type Clearance hole ≤ 3xD
    Core hole diameter 4.2 mm
    Twist angle
    Tolerance of screw taps ISO 2 (6H)
    Suitable for tensile strength up to 1000 N/mm²
    Trueness to gauge (points system) 4 of 4 points
    Cutting behaviour (points system) 3 of 4 points
    Chip formation (points system) 2 of 4 points
    Skrifaðu þína eigin umsögn
    • Aðeins skráðir notendur geta skrifað umsagnir
    *
    *
    • Slæm
    • Frábær
    *
    *
    *
    Vörur forskriftir
    Surface Bare
    Form B
    DIN 371
    Thread type Metric thread
    Pitch 0.8 mm
    Thread length (metric thread) 14 mm
    Shaft diameter 6 mm
    Length 70 mm
    Material to be processed SteelStainless steel
    Suitable for machine type Milling/drill centerPedestal drilling machine
    Service life (points system) 2 of 4 points
    Quality ZEBRA-Premium
    Shank style Cylindrical with square drive
    Material sub-group Stainless steels, sulphuratedStainless steels, austeniticStainless steels, martensitic
    Cutting material HSCo
    Versatility (points system) 2 of 4 points
    Size of square 4.9 mm
    Thread type x nominal diameter M5
    Hole type Clearance hole ≤ 3xD
    Core hole diameter 4.2 mm
    Twist angle
    Tolerance of screw taps ISO 2 (6H)
    Suitable for tensile strength up to 1000 N/mm²
    Trueness to gauge (points system) 4 of 4 points
    Cutting behaviour (points system) 3 of 4 points
    Chip formation (points system) 2 of 4 points