Strípistrokleður
- Tækniupplýsingar
- Ítarupplýsingar
For fast and easy removal of films, stickers and adhesive residues on metallic and paint surfaces.
Fast material removal
- Contact surface twice as large (w = 30 mm) as that of a conventional film rubber
- High rotation speed possible
- Outer diameter 100 mm
- Can be used with adapter 23 mm
Vörunafn | Outer diameter | M. í kassa | |
---|---|---|---|
Strípustrokleður f.0703 350 0585 91 | 100 mm | 1x | |
Strípustrokleður f.0703 350Vörunúmer: 0585 91Tæknilegar upplýsingar
|
|||
Strípustrokleður m6 2stk 0585 93 | 90 mm | 1x | |
Strípustrokleður m6 2stkVörunúmer: 0585 93Tæknilegar upplýsingar
|