Slípibjöllur
- Tækniupplýsingar
- Ítarupplýsingar
Special grinder for cleaning the wheel centring apparatus and the contact surface between the wheel and the hub
Grinding bell with nylon sanding fleece disc
For wheel hubs with stud bolts (e.g. Ford, Porsche, Japanese vehicles)
Fast removal of rust and deposits on wheel hubs
- Saves time
- Tightening torques are no longer distorted
Optimal processing quality
- Does not create sparks
- Minimal dust created
Use in connection with commercially available electric or battery-powered drills
No special processing machine necessary
Replaceable nylon sanding fleece disc
Cost savings
Notice
Cleaning is carried out through rotation speed and not through maximum downforce.
- Diameter 40 mm
- Max. rotation speed 1500 U/min(rpm)
Vörunafn | M. í kassa | |
---|---|---|
Slípibjöllur 40&53mm f.hjólnöf 0585 190 3 | 1x | |
Slípibjöllur 40&53mm f.hjólnöfVörunúmer: 0585 190 3Tæknilegar upplýsingar
|
||
Slípipúði á bjöllu 40mm 0585 190 30 | 5x | |
Slípipúði á bjöllu 40mmVörunúmer: 0585 190 30Tæknilegar upplýsingar
|
||
Slípipúði á bjöllu 53mm 0585 190 31 | 5x | |
Slípipúði á bjöllu 53mmVörunúmer: 0585 190 31Tæknilegar upplýsingar
|