Skurðarskífuhaldarar
- Tækniupplýsingar
- Ítarupplýsingar
One mandrel for any job. Clamping mandrel for cutting and grinding discs with 6 mm or 10 mm hole for use on axial or straight grinders.
Clamping range from 0–8 mm
Just one clamping mandrel for all clamping ranges.
Clamping screw is completely countersunk in clamping mandrel
No protruding thread sections, enabling work even in cramped spaces.
Clamping screw with large contact surface and right-hand thread (self-clamping effect)
Reliable holding of wheels.
Clamping screw with large support surface and lengthwise slit
Easy to loosen or tighten with a 17 mm open-ended spanner or slotted screwdriver.
- Shaft diameter 6 mm
- Length 58 mm
- Suitable for bore diameter 10 mm
Vörunafn | Suitable for bore diameter | M. í kassa | |
---|---|---|---|
Skurð/slípiskífuhald. f. 6mm gat 0664 976 | 6 mm | 1x | |
Skurð/slípiskífuhald. f. 6mm gatVörunúmer: 0664 976Tæknilegar upplýsingar
|
|||
Skurðarskífuhaldari f. 10mm gat 0664 978 | 10 mm | 1x | |
Skurðarskífuhaldari f. 10mm gatVörunúmer: 0664 978Tæknilegar upplýsingar
|