Pappaskífur zirconium - Würth á Íslandi ehf.
Mínar síður

Zirconium pappaskífur

Zirconium pappaskífur
  • Tækniupplýsingar
  • Diameter (Ø) 115 mm
  • Grid size 60
  • Material of abrasive medium Zirconium conrundum
  • Bore diameter 22.23 mm
  • Backing material Vulcanised fibre
  • Adhesive base All-synthetic resin with grinding-active additives
  • Colour of disc Turquoise blue

Vörunafn Diameter (Ø) Grid size M. í kassa
Pappaskífur zirconium 115x22 p60 0580 511 560 115 mm 60 50x
Alternate Text

Pappaskífur zirconium 115x22 p60

Vörunúmer: 0580 511 560

Tæknilegar upplýsingar

  • Diameter (Ø)

    115 mm
  • Grid size

    60
  • Material of abrasive medium

    Zirconium conrundum
  • Bore diameter

    22.23 mm
  • Backing material

    Vulcanised fibre
  • Adhesive base

    All-synthetic resin with grinding-active additives
  • Colour of disc

    Turquoise blue
Pappaskífur zirconium 125x22 p60 0580 512 560 125 mm 60 50x
Alternate Text

Pappaskífur zirconium 125x22 p60

Vörunúmer: 0580 512 560

Tæknilegar upplýsingar

  • Diameter (Ø)

    125 mm
  • Grid size

    60
  • Material of abrasive medium

    Zirconium conrundum
  • Bore diameter

    22.23 mm
  • Backing material

    Vulcanised fibre
  • Adhesive base

    All-synthetic resin with grinding-active additives
  • Colour of disc

    Turquoise blue
Pappaskífur zirconium 125x22 p80 0580 512 580 125 mm 80 50x
Alternate Text

Pappaskífur zirconium 125x22 p80

Vörunúmer: 0580 512 580

Tæknilegar upplýsingar

  • Diameter (Ø)

    125 mm
  • Grid size

    80
  • Material of abrasive medium

    Zirconium conrundum
  • Bore diameter

    22.23 mm
  • Backing material

    Vulcanised fibre
  • Adhesive base

    All-synthetic resin with grinding-active additives
  • Colour of disc

    Turquoise blue