Hrímeyðir í - Würth á Íslandi ehf.
Mínar síður

Hrímeyðir

Hrímeyðir
  • Tækniupplýsingar
  • Contents 500 ml
  • Colour Blue
  • Chemical basis Ethanol
  • Min. flashing point 21 °C
  • Silicone-free Yes
  • Weight of content 460 g
  • Shelf life from production 36 Month
  • Smell/fragrance Citrus
  • Density 0.952 g/cm³
  • pH value 7.8
  • AOX-free Yes
  • Density conditions at 20°C
  • Bio-degradable Yes
  • Conditions for pH value at 20°C

Vörunafn M. í kassa
Hrímeyðir í 500ml pumpubrúsa 7771 000 012 1x
Alternate Text

Hrímeyðir í 500ml pumpubrúsa

Vörunúmer: 7771 000 012

Tæknilegar upplýsingar

  • Contents

    500 ml
  • Colour

    Blue
  • Chemical basis

    Ethanol
  • Min. flashing point

    21 °C
  • Silicone-free

    Yes
  • Weight of content

    460 g
  • Shelf life from production

    36 Month
  • Smell/fragrance

    Citrus
  • Density

    0.952 g/cm³
  • pH value

    7.8