Frostvari og - Würth á Íslandi ehf.
Mínar síður

Rúðuvökvi

Rúðuvökvi
  • Tækniupplýsingar
  • Contents 30 l
  • Colour Blue
  • Container Plastic canister
  • Chemical basis Water and ethanol
  • Min. flashing point 23 °C
  • Silicone-free Yes
  • Weight of content 27.3 kg
  • Shelf life from production 24 Month
  • Smell/fragrance Lemon
  • Density 0.911 g/cm³
  • pH value 7.6
  • AOX-free Yes
  • Density conditions at 20°C
  • Bio-degradable Yes
  • Max. anti-freeze -63 °C

Vörunafn Contents M. í kassa
Frostvari og rúðuhreinsir 5l 7771 000 087 5 l 1x
Alternate Text

Frostvari og rúðuhreinsir 5l

Vörunúmer: 7771 000 087

Tæknilegar upplýsingar

  • Contents

    5 l
  • Colour

    Blue
  • Container

    Plastic canister
  • Chemical basis

    Water and ethanol
  • Min. flashing point

    23 °C
  • Silicone-free

    Yes
  • Weight of content

    4.55 kg
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Lemon
  • Density

    0.911 g/cm³
Frostvari og rúðuhreinsir 30l 7771 000 088 30 l 1x
Alternate Text

Frostvari og rúðuhreinsir 30l

Vörunúmer: 7771 000 088

Tæknilegar upplýsingar

  • Contents

    30 l
  • Colour

    Blue
  • Container

    Plastic canister
  • Chemical basis

    Water and ethanol
  • Min. flashing point

    23 °C
  • Silicone-free

    Yes
  • Weight of content

    27.3 kg
  • Shelf life from production

    24 Month
  • Smell/fragrance

    Lemon
  • Density

    0.911 g/cm³