Víratengi stungið
- Tækniupplýsingar
- Colour Transparent, Yellow
- Material of the housing Polycarbonate
- Min./max. wire cross section 0.5-2.5 mm²
- Nominal voltage 450 V
- Number of ladders 5 PCS
- Nominal current 24 A
- Max. ambient temperature 60 °C
- Flammability Self-extinguishing in accordance with UL94 V2
- T identification according to EN 60998 T60
- Wire-stripping length 11 mm
Vörunafn | M. í kassa | |
---|---|---|
Víratengi stungið 2x(0.5-2.5mm²) 0556 111 2 | 100x | |
Víratengi stungið 2x(0.5-2.5mm²)Vörunúmer: 0556 111 2Tæknilegar upplýsingar
|
||
Víratengi stungið 3x(0.5-2.5mm²) 0556 111 3 | 100x | |
Víratengi stungið 3x(0.5-2.5mm²)Vörunúmer: 0556 111 3Tæknilegar upplýsingar
|
||
Víratengi stungið 5x(0.5-2.5mm²) 0556 111 5 | 100x | |
Víratengi stungið 5x(0.5-2.5mm²)Vörunúmer: 0556 111 5Tæknilegar upplýsingar
|