Víratengi smellt
- Tækniupplýsingar
- Colour Transparent, Orange
- Length x width x height 20.5 x 18.5 x 10.5 mm
- Material of the housing Polycarbonate
- Nominal voltage 450 V
- Number of ladders 3 PCS
- Nominal current 32 A
- Max. ambient temperature 85 °C
- Flammability Self-extinguishing in accordance with UL94 V2
- Wire cross section rigid min./max. 0.2-4 mm²
- Wire cross section flexible min./max. 0.34-4 mm²
- T identification according to EN 60998 T85
- Wire-stripping length 11 mm
Vörunafn | M. í kassa | |
---|---|---|
Víratengi smellt 2x(0.2-4 mm²) 0556 117 2 | 100x | |
Víratengi smellt 2x(0.2-4 mm²)Vörunúmer: 0556 117 2Tæknilegar upplýsingar
|
||
Víratengi smellt 3x(0.2-4 mm²) 0556 117 3 | 100x | |
Víratengi smellt 3x(0.2-4 mm²)Vörunúmer: 0556 117 3Tæknilegar upplýsingar
|
||
Víratengi smellt 5x(0.2-4 mm²) 0556 117 5 | 50x | |
Víratengi smellt 5x(0.2-4 mm²)Vörunúmer: 0556 117 5Tæknilegar upplýsingar
|