Vatnsheld tengi - "Kerling"
- Tækniupplýsingar
- Ítarupplýsingar
Complies with IEC 529 and DIN 40050 IP 67
- Material PA - Polyamide
- Colour Black
- Min./max. temperature conditions -40 to 125 °C
- Number of electrical poles 1 PCS
- Contact gauge 1.5 mm
- Min./max. wire cross section 0,35-2,5 mm²
- IP protection class IP 67
- Max. nominal voltage 24 V/DC
- Max. current 14 A
Vörunafn | M. í kassa | |
---|---|---|
Vatnsheld tengi f. 1 kerling 0555 103 1 | 4x | |
Vatnsheld tengi f. 1 kerlingVörunúmer: 0555 103 1Tæknilegar upplýsingar
|
||
Vatnsheld tengi 2 kerling 0555 103 2 | 4x | |
Vatnsheld tengi 2 kerlingVörunúmer: 0555 103 2Tæknilegar upplýsingar
|
||
Vatnsheld tengi 3 kerling 0555 103 3 | 4x | |
Vatnsheld tengi 3 kerlingVörunúmer: 0555 103 3Tæknilegar upplýsingar
|
||
Vatnsheld tengi 4 kerling 0555 103 4 | 4x | |
Vatnsheld tengi 4 kerlingVörunúmer: 0555 103 4Tæknilegar upplýsingar
|
||
Vatnsheld tengi 5 kerling 0555 103 5 | 4x | |
Vatnsheld tengi 5 kerlingVörunúmer: 0555 103 5Tæknilegar upplýsingar
|
||
Vatnsheld tengi 6 kerling 0555 103 6 | 4x | |
Vatnsheld tengi 6 kerlingVörunúmer: 0555 103 6Tæknilegar upplýsingar
|