Laser hitamælir
- Tækniupplýsingar
- Ítarupplýsingar
The Würth MM 600, certified for safe use in CAT IV 600 V environments, offers essential functions for the detection of malfunctions and numerous problems in electrical and electronic systems.
Properties:
- Suitable for measuring AC/DC current, AC/DC voltage, resistance, throughput and diodes
- Can be used for AC/DC voltages up to 600 V and AC/DC currents up to 10 A
- Measures resistances up to 20 MΩ
- Contactless voltage tester (optical and acoustic) for quick detection of cable breakages
- Display hold function
- Automatic switch-off after 15 min
- Fused inputs to protect the measuring instrument
- LCD display for 2000 digits
- Complies with standard EN 61010-2-033
Use personal protective equipment in accordance with measurement class.
- IP protection class IP 20
- Rechargeable battery/battery designation Micro AAA
- Number of rechargeable batteries/batteries 2 PCS
-
Display
2,000 digits
LCD - Overvoltage protection category CAT IV/600 V
- Min./max. voltage measuring range 1-600 V/AC
- Min./max. voltage measuring range 2 0,1-600 V/DC
- Min./max. electrical-resistance measuring range 0,1 Ohm-20 MOhm
- Min./max. current measuring range 0,1 µA/AC-10 A/AC
- Min./max. current measuring range 2 0,1 µA/AC-10 A/DC
Vörunafn | Min./max. voltage measuring range | M. í kassa | |
---|---|---|---|
Laser hitamælir 0715 53 110 | 1x | ||
Laser hitamælirVörunúmer: 0715 53 110Tæknilegar upplýsingar
|
|||
Bremsuvökvamælir f. dot3/dot4/dot5.1 0715 53 220 | 1x | ||
Bremsuvökvamælir f. dot3/dot4/dot5.1Vörunúmer: 0715 53 220 |
|||
Stafrænn fjölsviðsmælir mm600 0715 53 415 | 1-600 V/AC | 1x | |
Stafrænn fjölsviðsmælir mm600Vörunúmer: 0715 53 415Tæknilegar upplýsingar
|
|||
Loftskammtari/mælir f. dekk 0715 54 05 | 1x | ||
Loftskammtari/mælir f. dekkVörunúmer: 0715 54 05Tæknilegar upplýsingar
|