Stafrænn fjölnotamælir
- Tækniupplýsingar
- Ítarupplýsingar
Robust, splash-proof rubber housing and membrane keyboard.
The test leads can be fastened to the rear of the device; this protects them from damage and prevents injury from the measuring tips.
Contactless voltage testing
Permanently attached test leads, data hold, diode testing, continuity testing, integrated LED pocket torch and automatic range detection.
Measuring ranges:
- Resistance 0–20 MΩ
- 0–600 VAC
- 0–600 VDC
LCD display with 2000 digits
Power supply: 2 micro batteries
Overvoltage category: CAT III 1000 V
Degree of protection: IP 54
Automatic switch-off of device after 15 minutes
Weight: 145 g
- IP protection class IP 54
- Rechargeable battery/battery designation 1.5 V Micro AAA
- Number of rechargeable batteries/batteries 2 PCS
-
Display
LCD
2,000 digits - Overvoltage protection category CAT III/1000 V
- Min./max. voltage measuring range 0,5-600 V/AC
- Min./max. voltage measuring range 2 0,5-600 V/DC
- Min./max. electrical-resistance measuring range 0 Ohm-20 MOhm
Vörunafn | Min./max. voltage measuring range | M. í kassa | |
---|---|---|---|
Stafrænn fjölnotamælir lítill 0715 53 370 | 0,5-600 V/AC | 1x | |
Stafrænn fjölnotamælir lítillVörunúmer: 0715 53 370Tæknilegar upplýsingar
|