Rafm.mælir multi-tester
- Tækniupplýsingar
- Length 300 mm
- IP protection class IP 65
- Min./max. voltage range AC 3-1000 V/AC
- Min./max. voltage range DC 4-1400 V/DC
- Rechargeable battery/battery designation 1.5 V Micro AAA
- Number of rechargeable batteries/batteries 2 PCS
- Min./max. frequency 0 / 500 Hz
- Display LCD
- Polarity testing Yes (- in LCD)
- Overvoltage protection category CAT IV/1000 V
- Continuity testing, min./max. electrical resistance 0-5 kOhm
- Min. voltage for phase testing 100 V/AC
- Switchable load 30 mA at 230V/AC
- Diode testing Yes
-
PELV display
Visual
Vibrating - Length x width x depth 300 x 75 x 20 mm
- Display min./max. electrical resistance display 10-199.9 kOhm
- Min./max. frequency display 0-500 Hz
Vörunafn | Min./max. voltage range DC | M. í kassa | |
---|---|---|---|
Rafm.mælir multi-tester pro ii lcd 0715 53 175 | 4-1400 V/DC | 1x | |
Rafm.mælir multi-tester pro ii lcdVörunúmer: 0715 53 175Tæknilegar upplýsingar
|