Mínar síður

Ampertöng

Ampertöng
  • Tækniupplýsingar
  • Length x width x height 210 X 80 x 35 mm
  • IP protection class IP 20
  • Number of rechargeable batteries/batteries 3 PCS
  • Display 6000 digits
  • Overvoltage protection category CAT III/600 V
  • Min./max. voltage measuring range 1 mV/AC-600 V/AC
  • Min./max. voltage measuring range 2 1 mV/DC-600 V/DC
  • Min./max. electrical-resistance measuring range 0.1 Ohm-60 MOhm
  • Min./max. current measuring range 10 mA/AC-600 A/AC
  • Min./max. current measuring range 2 10 mA/DC-600 A/DC
  • Enclosure diameter 23 mm

Vörunafn Min./max. voltage measuring range M. í kassa
Ampertöng 600a 0715 53 715 1 mV/AC-600 V/AC 1x
Alternate Text

Ampertöng 600a

Vörunúmer: 0715 53 715

Tæknilegar upplýsingar

  • Length x width x height

    210 X 80 x 35 mm
  • IP protection class

    IP 20
  • Number of rechargeable batteries/batteries

    3 PCS
  • Display

    6000 digits
  • Overvoltage protection category

    CAT III/600 V
  • Min./max. voltage measuring range

    1 mV/AC-600 V/AC
  • Min./max. voltage measuring range 2

    1 mV/DC-600 V/DC
  • Min./max. electrical-resistance measuring range

    0.1 Ohm-60 MOhm
  • Min./max. current measuring range

    10 mA/AC-600 A/AC
  • Min./max. current measuring range 2

    10 mA/DC-600 A/DC