Rafhlöður 18V
- Tækniupplýsingar
- Nominal voltage 18 V/DC
- Rechargeable battery/battery capacity 2 Ah
- Charging time 35 min
- Weight of rechargeable battery/battery 380 g
- Suitable chargers AL 30-Li
Vörunafn | Rechargeable battery/battery capacity | Charging time | Suitable chargers | M. í kassa | |
---|---|---|---|---|---|
Rafhlaða li-cv-18v/4,0ah 0700 916 532 | 4 Ah | 45 min | AL 30-CV-Li | 1x | |
Rafhlaða li-cv-18v/4,0ahVörunúmer: 0700 916 532Tæknilegar upplýsingar
|
|||||
Rafhlaða li-cv-18v/2,0ah 0700 916 533 | 2 Ah | 35 min | AL 30-Li | 1x | |
Rafhlaða li-cv-18v/2,0ahVörunúmer: 0700 916 533Tæknilegar upplýsingar
|
|||||
Rafhlaða li-cv-18v/5,0ah 0700 916 535 | 5 Ah | 65 min | AL 30-CV-Li | 1x | |
Rafhlaða li-cv-18v/5,0ahVörunúmer: 0700 916 535Tæknilegar upplýsingar
|