Mínar síður

LED ljósahestur

LED ljósahestur
  • Tækniupplýsingar
  • Material Aluminium-plastic
  • IP protection class IP 65
  • Nominal voltage 5 V/DC
  • Width x height x depth 1153 x 86 x 67 mm
  • Rechargeable battery/battery capacity 4400 mAh
  • Charging time 5.5 h
  • Protection class Protection class III/safety extra-low voltage
  • Power rating 10 W
  • Colour temperature 6000 K
  • Min./max. operating temperature 10 to 40 °C
  • Type of rechargeable battery/battery Li-lon
  • Number of LEDs 32 PCS
  • Luminous flux 1000 lm
  • Luminous period 3 h
  • Min./max. charging voltage 5-5 V/DC
  • Min./max. luminous period 3-6 h
  • Min. colour rendering index (CRI) 70
  • Plug type C

Vörunafn Luminous flux M. í kassa
Led hleðsluljós f. vélarrúm bíla-1000lm-110-180cm 0827 940 750 1000 lm 1x
Alternate Text

Led hleðsluljós f. vélarrúm bíla-1000lm-110-180cm

Vörunúmer: 0827 940 750

Tæknilegar upplýsingar

  • Material

    Aluminium-plastic
  • IP protection class

    IP 65
  • Nominal voltage

    5 V/DC
  • Width x height x depth

    1153 x 86 x 67 mm
  • Rechargeable battery/battery capacity

    4400 mAh
  • Charging time

    5.5 h
  • Protection class

    Protection class III/safety extra-low voltage
  • Power rating

    10 W
  • Colour temperature

    6000 K
  • Min./max. operating temperature

    10 to 40 °C