Kapalspennur
- Tækniupplýsingar
- Material Steel
- Surface Galvanised
- Version Lightweight series
- Width 12 mm
- Material thickness 1.5 mm
- Grip range (Ø) 12 mm
- Diameter of hole (d) 5.8 mm
Vörunafn | Grip range (Ø) | Width | Diameter of hole (d) | M. í kassa | |
---|---|---|---|---|---|
Kapal spenna 11mm 0592 11 | 11 mm | 10 mm | 4.8 mm | 100x | |
Kapal spenna 11mmVörunúmer: 0592 11Tæknilegar upplýsingar
|
|||||
Kapal spenna 12mm 0592 12 | 12 mm | 12 mm | 5.8 mm | 100x | |
Kapal spenna 12mmVörunúmer: 0592 12Tæknilegar upplýsingar
|
|||||
Kapal spenna 5mm 0592 5 | 5 mm | 10 mm | 4.8 mm | 100x | |
Kapal spenna 5mmVörunúmer: 0592 5Tæknilegar upplýsingar
|
|||||
Kapal spenna 7mm 0592 7 | 7 mm | 10 mm | 4.8 mm | 100x | |
Kapal spenna 7mmVörunúmer: 0592 7Tæknilegar upplýsingar
|
|||||
Kapal spenna 9mm 0592 9 | 9 mm | 10 mm | 4.8 mm | 100x | |
Kapal spenna 9mmVörunúmer: 0592 9Tæknilegar upplýsingar
|