Mínar síður

Rörkapalskór

Rörkapalskór
  • Tækniupplýsingar
  • Material Electrolytic copper
  • Surface Tin-plated
  • Diameter of hole (d2) 8.4 mm
  • Max. temperature resistance 125 °C
  • Width (B) 16 mm
  • Flange hole M8
  • Wire cross section 25 mm²
  • Wire diameter (d1) 7 mm
  • Distance between sleeve end and centre of hole (e) 32.5 mm
  • Sleeve length (a) 15 mm

Vörunafn Flange hole Wire cross section M. í kassa
Rörkapalskór m6 6mm² (j2n) 0967 206 6 M6 6 mm² 100x
Alternate Text

Rörkapalskór m6 6mm² (j2n)

Vörunúmer: 0967 206 6

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    6.4 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    12 mm
  • Flange hole

    M6
  • Wire cross section

    6 mm²
  • Wire diameter (d1)

    3.5 mm
  • Distance between sleeve end and centre of hole (e)

    20.5 mm
  • Sleeve length (a)

    9.5 mm
Rörkapalskór m10 10mm² (j2n) 0967 210 10 M10 10 mm² 100x
Alternate Text

Rörkapalskór m10 10mm² (j2n)

Vörunúmer: 0967 210 10

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    10.5 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    17 mm
  • Flange hole

    M10
  • Wire cross section

    10 mm²
  • Wire diameter (d1)

    4.5 mm
  • Distance between sleeve end and centre of hole (e)

    27 mm
  • Sleeve length (a)

    10.5 mm
Rörkapalskór m6 10mm² (j2n) 0967 210 6 M6 10 mm² 100x
Alternate Text

Rörkapalskór m6 10mm² (j2n)

Vörunúmer: 0967 210 6

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    6.4 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    12 mm
  • Flange hole

    M6
  • Wire cross section

    10 mm²
  • Wire diameter (d1)

    4.5 mm
  • Distance between sleeve end and centre of hole (e)

    22.5 mm
  • Sleeve length (a)

    10.5 mm
Rörkapalskór m8 10mm² (j2n) 0967 210 8 M8 10 mm² 100x
Alternate Text

Rörkapalskór m8 10mm² (j2n)

Vörunúmer: 0967 210 8

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    8.4 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    15 mm
  • Flange hole

    M8
  • Wire cross section

    10 mm²
  • Wire diameter (d1)

    4.5 mm
  • Distance between sleeve end and centre of hole (e)

    25 mm
  • Sleeve length (a)

    10.5 mm
Rörkapalskór m6 16mm² (j2n) 0967 216 6 M6 16 mm² 100x
Alternate Text

Rörkapalskór m6 16mm² (j2n)

Vörunúmer: 0967 216 6

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    6.4 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    12 mm
  • Flange hole

    M6
  • Wire cross section

    16 mm²
  • Wire diameter (d1)

    5.5 mm
  • Distance between sleeve end and centre of hole (e)

    27 mm
  • Sleeve length (a)

    13 mm
Rörkapalskór m8 16mm² (j2n) 0967 216 8 M8 16 mm² 100x
Alternate Text

Rörkapalskór m8 16mm² (j2n)

Vörunúmer: 0967 216 8

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    8.4 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    15 mm
  • Flange hole

    M8
  • Wire cross section

    16 mm²
  • Wire diameter (d1)

    5.5 mm
  • Distance between sleeve end and centre of hole (e)

    29 mm
  • Sleeve length (a)

    13 mm
Rörkapalskór m10 25mm² (j2n) 0967 225 10 M10 25 mm² 100x
Alternate Text

Rörkapalskór m10 25mm² (j2n)

Vörunúmer: 0967 225 10

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    10.5 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    18 mm
  • Flange hole

    M10
  • Wire cross section

    25 mm²
  • Wire diameter (d1)

    7 mm
  • Distance between sleeve end and centre of hole (e)

    34.5 mm
  • Sleeve length (a)

    15 mm
Rörkapalskór m6 25mm² (j2n) 0967 225 6 M6 25 mm² 100x
Alternate Text

Rörkapalskór m6 25mm² (j2n)

Vörunúmer: 0967 225 6

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin plated
  • Diameter of hole (d2)

    6.4 mm
  • Max. temperature resistance

    125 °C
  • Width

    14 mm
  • Flange hole

    M6
  • Wire cross section

    25 mm²
  • Wire diameter

    7 mm
  • Distance between sleeve end and centre of hole (e)

    30 mm
  • Sleeve length (a)

    15 mm
Rörkapalskór m8 25mm² (j2n) 0967 225 8 M8 25 mm² 100x
Alternate Text

Rörkapalskór m8 25mm² (j2n)

Vörunúmer: 0967 225 8

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    8.4 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    16 mm
  • Flange hole

    M8
  • Wire cross section

    25 mm²
  • Wire diameter (d1)

    7 mm
  • Distance between sleeve end and centre of hole (e)

    32.5 mm
  • Sleeve length (a)

    15 mm
Rörkapalskór m10 35mm² (j2n) 0967 235 10 M10 35 mm² 50x
Alternate Text

Rörkapalskór m10 35mm² (j2n)

Vörunúmer: 0967 235 10

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    10.5 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    19 mm
  • Flange hole

    M10
  • Wire cross section

    35 mm²
  • Wire diameter (d1)

    8.5 mm
  • Distance between sleeve end and centre of hole (e)

    37 mm
  • Sleeve length (a)

    17 mm
Rörkapalskór m12 35mm² (j2n) 0967 235 12 M12 35 mm² 50x
Alternate Text

Rörkapalskór m12 35mm² (j2n)

Vörunúmer: 0967 235 12

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    13.2 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    21 mm
  • Flange hole

    M12
  • Wire cross section

    35 mm²
  • Wire diameter (d1)

    8.5 mm
  • Distance between sleeve end and centre of hole (e)

    38 mm
  • Sleeve length (a)

    17 mm
Rörkapalskór m8 35mm² (j2n) 0967 235 8 M8 35 mm² 50x
Alternate Text

Rörkapalskór m8 35mm² (j2n)

Vörunúmer: 0967 235 8

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    8.4 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    17 mm
  • Flange hole

    M8
  • Wire cross section

    35 mm²
  • Wire diameter (d1)

    8.5 mm
  • Distance between sleeve end and centre of hole (e)

    35 mm
  • Sleeve length (a)

    17 mm
Rörkapalskór m10 50mm² (j2n) 0967 250 10 M10 50 mm² 50x
Alternate Text

Rörkapalskór m10 50mm² (j2n)

Vörunúmer: 0967 250 10

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    10.5 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    20 mm
  • Flange hole

    M10
  • Wire cross section

    50 mm²
  • Wire diameter (d1)

    10 mm
  • Distance between sleeve end and centre of hole (e)

    39 mm
  • Sleeve length (a)

    19 mm
Rörkapalskór m12 50mm² (j2n) 0967 250 12 M12 50 mm² 50x
Alternate Text

Rörkapalskór m12 50mm² (j2n)

Vörunúmer: 0967 250 12

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    13.2 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    23 mm
  • Flange hole

    M12
  • Wire cross section

    50 mm²
  • Wire diameter (d1)

    10 mm
  • Distance between sleeve end and centre of hole (e)

    40 mm
  • Sleeve length (a)

    19 mm
Rörkapalskór m8 50mm² (j2n) 0967 250 8 M8 50 mm² 50x
Alternate Text

Rörkapalskór m8 50mm² (j2n)

Vörunúmer: 0967 250 8

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    8.4 mm mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    20 mm
  • Flange hole

    M8
  • Wire cross section

    50 mm²
  • Wire diameter (d1)

    10 mm
  • Distance between sleeve end and centre of hole (e)

    37 mm
  • Sleeve length (a)

    19 mm
Rörkapalskór m10 70mm² (j2n) 0967 270 10 M10 70 mm² 25x
Alternate Text

Rörkapalskór m10 70mm² (j2n)

Vörunúmer: 0967 270 10

Tæknilegar upplýsingar

  • Material

    Electrolytic copper
  • Surface

    Tin-plated
  • Diameter of hole (d2)

    10.5 mm
  • Max. temperature resistance

    125 °C
  • Width (B)

    23 mm
  • Flange hole

    M10
  • Wire cross section

    70 mm²
  • Wire diameter (d1)

    12 mm
  • Distance between sleeve end and centre of hole (e)

    45 mm
  • Sleeve length (a)

    21 mm