Afturbeygður
- Tækniupplýsingar
- Ítarupplýsingar
Connections
- 2 x blade connectors 6.3 x 0.8 mm
- 1 x blade receptacle 6.3 x 0.8 mm
- Material Cooper-zinc
- Surface Bare
- Version Unsealed
- Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
- Retaining-lug diameter (Ø) 1.2 mm
Vörunafn | Nominal size of flat plug/push connector/blade connector | Min./max. wire cross section | M. í kassa | |
---|---|---|---|---|
Kapalskór óein. 6,3x0,8 1-2,5mm² afturbey 0558 514 3 | 6.3 x 0.8 mm | 1-2,5 mm² | 50x | |
Kapalskór óein. 6,3x0,8 1-2,5mm² afturbeyVörunúmer: 0558 514 3Tæknilegar upplýsingar
|
||||
Kapalskór 6,3mm 0558 928 | 6.3 x 0.8 mm | 100x | ||
Kapalskór 6,3mmVörunúmer: 0558 928Tæknilegar upplýsingar
|