Tpb100 rafgeyma - Würth á Íslandi ehf.
Mínar síður

Rafgeymaprófari

Rafgeymaprófari
  • Tækniupplýsingar
  • Size 16x1,8x30 cm
  • Weight 1,5 kg
  • In compliance with the harmonized standards EN 60335-1:2012+A11:2014
    CEI 60335-2-29:2016
    EN55014-1:2006+A2:2011
    EN55014-2:2015
    EN61000-3-2:2014
    EN61000-3-3:2013
    EN62233:2008
    EN50581:2012
  • Voltage 6V-12V
  • Charging voltage 220-240V
  • Watts 70W
  • Charging current 4A
  • For starting batteries 20-100 Ah
  • Results in 10 seconds

Vörunafn Voltage M. í kassa
Tpb100 rafgeyma prófari 1827 055 131 6V-12V 1x
Alternate Text

Tpb100 rafgeyma prófari

Vörunúmer: 1827 055 131

Tæknilegar upplýsingar

  • Size

    16x1,8x30 cm
  • Weight

    1,5 kg
  • In compliance with the harmonized standards

    EN 60335-1:2012+A11:2014
    CEI 60335-2-29:2016
    EN55014-1:2006+A2:2011
    EN55014-2:2015
    EN61000-3-2:2014
    EN61000-3-3:2013
    EN62233:2008
    EN50581:2012
  • Voltage

    6V-12V
  • Charging voltage

    220-240V
  • Watts

    70W
  • Charging current

    4A
  • For starting batteries

    20-100 Ah
  • Results in

    10 seconds