Hitakrump á rúllum
- Tækniupplýsingar
- Ítarupplýsingar
On cardboard core for ORSY® 10 dispenser system
UL 224 (except transparent variant)
- Contents 5 m
- Material Polyolefin
- Colour Red
- Diameter 12.7 mm
- Min./max. temperature conditions -55 to 135 °C
- Dielectric strength 20 kV/mm
- Flame-retardant Yes
- Diameter (shrunk) 6.4 mm
- Sleeve-wall thickness when shrunk 0.56 mm
- Min./max. shrinkage temperature 90 to 200 °C
Vörunafn | Diameter | Diameter (shrunk) | Colour | M. í kassa | |
---|---|---|---|---|---|
Hitakrump 0,6-1,2mm 10m 0771 801 2 | 1.2 mm | 0.6 mm | Black | 10x | |
Hitakrump 0,6-1,2mm 10mVörunúmer: 0771 801 2Tæknilegar upplýsingar
|
|||||
Hitakrump 38,1-19,0mm 5m 0771 838 1 | 38.1 mm | 19 mm | Black | 5x | |
Hitakrump 38,1-19,0mm 5mVörunúmer: 0771 838 1Tæknilegar upplýsingar
|
|||||
Hitakrump 51,0-25,4mm 5m 0771 850 8 | 51 mm | 25.4 mm | Black | 5x | |
Hitakrump 51,0-25,4mm 5mVörunúmer: 0771 850 8Tæknilegar upplýsingar
|
|||||
Blátt hitakrump 12,7-6,4mm 5m 0771 870 127 | 12.7 mm | 6.4 mm | Blue | 5x | |
Blátt hitakrump 12,7-6,4mm 5mVörunúmer: 0771 870 127Tæknilegar upplýsingar
|
|||||
Blátt hitakrump 25,4-12,7mm 5m 0771 870 254 | 25.4 mm | 12.7 mm | Blue | 5x | |
Blátt hitakrump 25,4-12,7mm 5mVörunúmer: 0771 870 254Tæknilegar upplýsingar
|
|||||
Rautt hitakrump 12,7-6,4mm 5m 0771 871 127 | 12.7 mm | 6.4 mm | Red | 5x | |
Rautt hitakrump 12,7-6,4mm 5mVörunúmer: 0771 871 127Tæknilegar upplýsingar
|
|||||
Rautt hitakrump 25,4-12,7mm 5m 0771 871 254 | 25.4 mm | 12.7 mm | Red | 5x | |
Rautt hitakrump 25,4-12,7mm 5mVörunúmer: 0771 871 254Tæknilegar upplýsingar
|
|||||
Gul/græn hitakrump 3,2-1,6mm 10m 0771 874 032 | 3.2 mm | 1.6 mm | Green/yellow | 10x | |
Gul/græn hitakrump 3,2-1,6mm 10mVörunúmer: 0771 874 032Tæknilegar upplýsingar
|
|||||
Gul/græn hitakrump 6,4-3,2mm 5m 0771 874 064 | 6.4 mm | 3.2 mm | Green/yellow | 5x | |
Gul/græn hitakrump 6,4-3,2mm 5mVörunúmer: 0771 874 064Tæknilegar upplýsingar
|
|||||
Gul/græn hitakrump 12,7-6,4mm 5m 0771 874 127 | 12.7 mm | 6.4 mm | Green/yellow | 5x | |
Gul/græn hitakrump 12,7-6,4mm 5mVörunúmer: 0771 874 127Tæknilegar upplýsingar
|
|||||
Glært hitakrump 6,4-3,2mm 5m 0771 875 064 | 6.4 mm | 3.2 mm | Transparent | 5x | |
Glært hitakrump 6,4-3,2mm 5mVörunúmer: 0771 875 064Tæknilegar upplýsingar
|
|||||
Glært hitakrump 12,7-6,4mm 5m 0771 875 127 | 12.7 mm | 6.4 mm | Transparent | 5x | |
Glært hitakrump 12,7-6,4mm 5mVörunúmer: 0771 875 127Tæknilegar upplýsingar
|
|||||
Glært hitakrump 25,4-12,7mm 5m 0771 875 254 | 25.4 mm | 12.7 mm | Transparent | 5x | |
Glært hitakrump 25,4-12,7mm 5mVörunúmer: 0771 875 254Tæknilegar upplýsingar
|