Mínar síður

Endahulsa fyrir 2 víra

  • Tækniupplýsingar
  • Material Copper
  • Colour Blue
  • Surface Tin-plated
  • Length (l1) 30 mm
  • Max. temperature resistance 110 °C
  • Halogen-free Yes
  • Wire cross section 16 mm²
  • Sleeve length (l2) 14 mm
  • Sleeve inside diameter (d1) 8.30 mm
  • Sleeve-wall thickness (s1) 0.20 mm
  • Wall thickness of insertion funnel (s2) 0.40 mm
  • Number of wires 2 PCS
  • Insertion-funnel height 9.6 mm
  • Insertion-funnel width 18.4 mm

Vörunafn Wire cross section Sleeve length (l2) Colour M. í kassa
Endahulsa f.2 víra 1,0x10 rauð 0557 400 10 1 mm² 10 mm Red 500x
Alternate Text

Endahulsa f.2 víra 1,0x10 rauð

Vörunúmer: 0557 400 10

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Surface

    Tin-plated
  • Length (l1)

    17 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    1 mm²
  • Sleeve length (l2)

    10 mm
  • Sleeve inside diameter (d1)

    2.05 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa f.2 víra 1,0x8,0 gul 0557 401 1 mm² 8 mm Yellow 500x
Alternate Text

Endahulsa f.2 víra 1,0x8,0 gul

Vörunúmer: 0557 401

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Surface

    Tin-plated
  • Length (l1)

    15 mm
  • Max. temperature resistance

    105 °C
  • Halogen-free

    Yes
  • Wire cross section

    1 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    1.95 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa f.2 víra 0,5x8 hv 0557 402 0.5 mm² 8 mm White 1x
Alternate Text

Endahulsa f.2 víra 0,5x8 hv

Vörunúmer: 0557 402

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    White
  • Surface

    Tin-plated
  • Length (l1)

    15 mm
  • Max. temperature resistance

    105 °C
  • Halogen-free

    Yes
  • Wire cross section

    0.5 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    1.50 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahu. f.2 víra 0,75x8,0 grá 0557 403 0.75 mm² 8 mm Grey 500x
Alternate Text

Endahu. f.2 víra 0,75x8,0 grá

Vörunúmer: 0557 403

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Grey
  • Surface

    Tin-plated
  • Length (l1)

    15 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    0.75 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    1.80 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa f.2 víra 0,75x10 grá 0557 403 10 0.75 mm² 10 mm Grey 500x
Alternate Text

Endahulsa f.2 víra 0,75x10 grá

Vörunúmer: 0557 403 10

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Grey
  • Surface

    Tin-plated
  • Length (l1)

    17 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    0.75 mm²
  • Sleeve length (l2)

    10 mm
  • Sleeve inside diameter (d1)

    1.80 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahu. f.2 víra 1,5x8,0 sv. 0557 404 1.5 mm² 8 mm Black 500x
Alternate Text

Endahu. f.2 víra 1,5x8,0 sv.

Vörunúmer: 0557 404

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Black
  • Surface

    Tin-plated
  • Length (l1)

    16 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    1.5 mm²
  • Sleeve length (l2)

    8 mm
  • Sleeve inside diameter (d1)

    2.30 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa f.2 víra 1,5x12 sv 0557 404 12 1.5 mm² 12 mm Black 500x
Alternate Text

Endahulsa f.2 víra 1,5x12 sv

Vörunúmer: 0557 404 12

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Black
  • Surface

    Tin-plated
  • Length (l1)

    20 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    1.5 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    2.30 mm
  • Sleeve-wall thickness (s1)

    0.15 mm
Endahulsa f.2 víra 2,5x13 blá 0557 405 13 2.5 mm² 13 mm Blue 500x
Alternate Text

Endahulsa f.2 víra 2,5x13 blá

Vörunúmer: 0557 405 13

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Surface

    Tin-plated
  • Length (l1)

    21.5 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    2.5 mm²
  • Sleeve length (l2)

    13 mm
  • Sleeve inside diameter (d1)

    2.90 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa f.2 víra 2x4x12 grá 0557 406 4 mm² 12 mm Grey 100x
Alternate Text

Endahulsa f.2 víra 2x4x12 grá

Vörunúmer: 0557 406

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Grey
  • Surface

    Tin-plated
  • Length (l1)

    23 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    4 mm²
  • Sleeve length (l2)

    12 mm
  • Sleeve inside diameter (d1)

    3.80 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa f.2 víra 6,0x14 gul 0557 407 6 mm² 14 mm Yellow 100x
Alternate Text

Endahulsa f.2 víra 6,0x14 gul

Vörunúmer: 0557 407

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Yellow
  • Surface

    Tin-plated
  • Length (l1)

    25 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    6 mm²
  • Sleeve length (l2)

    14 mm
  • Sleeve inside diameter (d1)

    4.90 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa f.2 víra 10x14 rauð 0557 408 10 mm² 14 mm Red 100x
Alternate Text

Endahulsa f.2 víra 10x14 rauð

Vörunúmer: 0557 408

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Red
  • Surface

    Tin-plated
  • Length (l1)

    26 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    10 mm²
  • Sleeve length (l2)

    14 mm
  • Sleeve inside diameter (d1)

    6.50 mm
  • Sleeve-wall thickness (s1)

    0.20 mm
Endahulsa f.2 víra 2x16,0 blá 0557 409 16 mm² 14 mm Blue 50x
Alternate Text

Endahulsa f.2 víra 2x16,0 blá

Vörunúmer: 0557 409

Tæknilegar upplýsingar

  • Material

    Copper
  • Colour

    Blue
  • Surface

    Tin-plated
  • Length (l1)

    30 mm
  • Max. temperature resistance

    110 °C
  • Halogen-free

    Yes
  • Wire cross section

    16 mm²
  • Sleeve length (l2)

    14 mm
  • Sleeve inside diameter (d1)

    8.30 mm
  • Sleeve-wall thickness (s1)

    0.20 mm