Mínar síður

Rafmagnsslípirokkar

Vörunúmer: 0702
Rafmagnsslípirokkar
  • Tækniupplýsingar
  • Nominal voltage 230 V/AC
  • Cable length 4 m
  • Power input 1400 W
  • Weight of machine 2.4 kg
  • Protection class Protection class II/protective insulation
  • Min./max. idle speed 2100-7500 U/min(rpm)
  • Max. cutting disc diameter. 125 mm
  • Thread type x spindle-thread diameter M14
  • Functions Constant electronics

Vörunafn Power input Min./max. idle speed Max. cutting disc diameter. M. í kassa
Slípirokkur ews 24-180mm 0702 445 10 2400 W 180 mm 1x
Alternate Text

Slípirokkur ews 24-180mm

Vörunúmer: 0702 445 10

Tæknilegar upplýsingar

  • Nominal voltage

    230 V/AC
  • Cable length

    4 m
  • Max. idle speed

    8500 U/min(rpm)
  • Frequency

    50 Hz
  • Power input

    2400 W
  • Weight of machine

    5.7 kg
  • Power output

    1600 W
  • Protection class

    Protection class II/protective insulation
  • Max. cutting disc diameter.

    180 mm
  • Thread type x spindle-thread diameter

    M 14 mm
Slípirokkur ews 24-230mm 0702 446 10 2400 W 230 mm 1x
Alternate Text

Slípirokkur ews 24-230mm

Vörunúmer: 0702 446 10

Tæknilegar upplýsingar

  • Nominal voltage

    230 V/AC
  • Cable length

    4 m
  • Max. idle speed

    6600 U/min(rpm)
  • Frequency

    50 Hz
  • Power input

    2400 W
  • Weight of machine

    5.8 kg
  • Power output

    1600 W
  • Protection class

    Protection class II/protective insulation
  • Max. cutting disc diameter.

    230 mm
  • Thread type x spindle-thread diameter

    M 14 mm
Slípirokkur 1400w ews14-125 inox 0702 478 0 1400 W 2100-7500 U/min(rpm) 125 mm 1x
Alternate Text

Slípirokkur 1400w ews14-125 inox

Vörunúmer: 0702 478 0

Tæknilegar upplýsingar

  • Nominal voltage

    230 V/AC
  • Cable length

    4 m
  • Power input

    1400 W
  • Weight of machine

    2.4 kg
  • Protection class

    Protection class II/protective insulation
  • Min./max. idle speed

    2100-7500 U/min(rpm)
  • Max. cutting disc diameter.

    125 mm
  • Thread type x spindle-thread diameter

    M14
  • Functions

    Constant electronics
Slípirokkur 1000w ews10-125-e compact 5707 030 0 1000 W 2800 - 11000 U/min(rpm) 125 mm 1x
Alternate Text

Slípirokkur 1000w ews10-125-e compact

Vörunúmer: 5707 030 0

Tæknilegar upplýsingar

  • Nominal voltage

    230 V/AC
  • Cable length

    4m
  • Min./max. frequency

    50 / 60 Hz
  • Power input

    1000 W
  • Weight of machine

    2,1 kg
  • Protection class

    Protection class II/protective insulation
  • Min./max. idle speed

    2800 - 11000 U/min(rpm)
  • Max. cutting disc diameter.

    125 mm
  • Thread type x spindle-thread diameter

    M14
  • Functions

    Speed electronics
    Speed adjustment wheel
    Restarting protection
    Soft start
    Recoil protection
    Overloading protection
    Constant electronics
    Quickly adjustable cover