Rafhl.slípirokkur ews - Würth á Íslandi ehf.
Mínar síður

Hleðsluslípirokkar 18V

  • Tækniupplýsingar
  • Nominal voltage 18 V/DC
  • Max. idle speed 10000 U/min(rpm)
  • Number of rechargeable batteries/batteries 0 PCS
  • Rechargeable battery/battery capacity 0 Ah
  • Max. cutting disc diameter. 125 mm
  • Thread type x spindle-thread diameter M14
  • Weight of machine without rechargeable battery 1.65 kg

Vörunafn M. í kassa
Rafhl.slípirokkur ews 18-a 125mm án rafh. & hl.t 0700 236 01 1x
Alternate Text

Rafhl.slípirokkur ews 18-a 125mm án rafh. & hl.t

Vörunúmer: 0700 236 01

Tæknilegar upplýsingar

  • Nominal voltage

    18 V/DC
  • Max. idle speed

    10000 U/min(rpm)
  • Number of rechargeable batteries/batteries

    0 PCS
  • Rechargeable battery/battery capacity

    0 Ah
  • Max. cutting disc diameter.

    125 mm
  • Thread type x spindle-thread diameter

    M14
  • Weight of machine without rechargeable battery

    1.65 kg