Rafhlöðuhnoðtöng ang14 - Würth á Íslandi ehf.
Leita
Rafhlöðuhnoðtöng ang14
Vörunúmer: 0700

Rafhlöðuhnoðtöng ang14

Hnoðtöng

Tæknilegar upplýsingar

  • Nominal voltage 14.4 V/DC
  • Weight of machine with rechargeable battery 2 kg
  • Rechargeable battery/battery capacity 1.3 Ah
  • Lift height 20 mm
  • Rivet setting force 10000 N
  • Suitable for min. rivet diameter 2.4 mm
  • Suitable for max. rivet diameter 5 mm
Vörunafn Magn í kassa
Rafhlöðuhnoðtöng ang14 0700 915 5 1x
Alternate Text

Rafhlöðuhnoðtöng ang14

0700 915 5

Tæknilegar upplýsingar

  • Nominal voltage 14.4 V/DC
  • Weight of machine with rechargeable battery 2 kg
  • Rechargeable battery/battery capacity 1.3 Ah
  • Lift height 20 mm
  • Rivet setting force 10000 N
  • Suitable for min. rivet diameter 2.4 mm
Sjá allar upplýsingar