Mínar síður

Rafhlöður

Rafhlöður
  • Tækniupplýsingar
  • Nominal voltage 18 V/DC
  • Rechargeable battery/battery capacity 5 Ah
  • Weight of rechargeable battery/battery 695 g
  • Suitable chargers ALG 18/4 BASIC
    ALG 18/6 FAST

Vörunafn M. í kassa
Rafhlaða 18v 2 ah m-cube 5703 420 000 1x
Alternate Text

Rafhlaða 18v 2 ah m-cube

Vörunúmer: 5703 420 000

Tæknilegar upplýsingar

  • Nominal voltage

    18 V/DC
  • Rechargeable battery/battery capacity

    2 Ah
  • Weight of rechargeable battery/battery

    450 g
  • Suitable chargers

    ALG 18/4 BASIC
    ALG 18/6 FAST
Rafhlaða 18v 5 ah m-cube 5703 450 000 1x
Alternate Text

Rafhlaða 18v 5 ah m-cube

Vörunúmer: 5703 450 000

Tæknilegar upplýsingar

  • Nominal voltage

    18 V/DC
  • Rechargeable battery/battery capacity

    5 Ah
  • Weight of rechargeable battery/battery

    695 g
  • Suitable chargers

    ALG 18/4 BASIC
    ALG 18/6 FAST