Mínar síður

M-cube®rafhlöðu borvél

Vörunúmer: 5701
M-cube®rafhlöðu borvél
  • Tækniupplýsingar
  • Length 180 mm
  • Height 250 mm
  • Nominal voltage 18 V/DC
  • Min./max. drill chuck span width 1.5-13 mm
  • Idle speed 1st/2nd gear min./max. 0-600 / 0-1900 rpm
  • Max. torque hard/soft 60 / 34 Nm
  • Weight of machine with rechargeable battery 1.9 kg
  • Number of rechargeable batteries/batteries 2 PCS
  • Rechargeable battery/battery capacity 5 Ah
  • Max. drilling diameter in steel 13 mm
  • Max. drilling diameter in wood 40 mm
  • Max. recommended drilling diameter in metal 13 mm
  • Max. screw diameter 10 mm
  • Included in delivery With 2 x 5.0 Ah batteries, with additional accessories

Vörunafn Rechargeable battery/battery capacity M. í kassa
M-cube®rafhlöðu borvél abs 18v compact 2x5ah 5701 800 3 5 Ah 1x
Alternate Text

M-cube®rafhlöðu borvél abs 18v compact 2x5ah

Vörunúmer: 5701 800 3

Tæknilegar upplýsingar

  • Length

    180 mm
  • Height

    250 mm
  • Nominal voltage

    18 V/DC
  • Min./max. drill chuck span width

    1.5-13 mm
  • Idle speed 1st/2nd gear min./max.

    0-600 / 0-1900 rpm
  • Max. torque hard/soft

    60 / 34 Nm
  • Weight of machine with rechargeable battery

    1.9 kg
  • Number of rechargeable batteries/batteries

    2 PCS
  • Rechargeable battery/battery capacity

    5 Ah
  • Max. drilling diameter in steel

    13 mm