Mínar síður

M-cube® rafhlöðuhjólsög 18V

M-cube® rafhlöðuhjólsög 18V
  • Tækniupplýsingar
  • Nominal voltage 18 V/DC
  • Max. idle speed 4400 rpm
  • Suitable for bore diameter 30 mm
  • Weight of machine with rechargeable battery 4.6 kg
  • Number of rechargeable batteries/batteries 0 PCS
  • Rechargeable battery/battery capacity 0 Ah
  • Saw blade diameter 190 mm
  • Max. cutting depth at 90 degrees 68 mm
  • Max. cutting depth at 45 degrees 50 mm
  • Base plate length x base plate width 300 x 185 mm

Vörunafn Rechargeable battery/battery capacity M. í kassa
M-cube® rafhlöðu hjólsög 18v. án rafhlöðu 5701 411 000 0 Ah 1x
Alternate Text

M-cube® rafhlöðu hjólsög 18v. án rafhlöðu

Vörunúmer: 5701 411 000

Tæknilegar upplýsingar

  • Nominal voltage

    18 V/DC
  • Max. idle speed

    4400 rpm
  • Suitable for bore diameter

    30 mm
  • Weight of machine with rechargeable battery

    4.6 kg
  • Number of rechargeable batteries/batteries

    0 PCS
  • Rechargeable battery/battery capacity

    0 Ah
  • Saw blade diameter

    190 mm
  • Max. cutting depth at 90 degrees

    68 mm
  • Max. cutting depth at 45 degrees

    50 mm
  • Base plate length x base plate width

    300 x 185 mm