M-cube® rafhlöðu - Würth á Íslandi ehf.
Mínar síður

Borvél Basic

Borvél Basic
  • Tækniupplýsingar
  • Length 186 mm
  • Height 243 mm
  • Nominal voltage 18 V/DC
  • Min./max. drill chuck span width 1.5-13 mm
  • Idle speed 1st/2nd gear min./max. 0-500 / 0-1600 rpm
  • Max. torque hard/soft 50 / 25 Nm
  • Weight of machine with rechargeable battery 1.6 kg
  • Number of rechargeable batteries/batteries 2 PCS
  • Rechargeable battery/battery capacity 2 Ah
  • Max. drilling diameter in steel 10 mm
  • Max. recommended drilling diameter in metal 10 mm
  • Max. screw diameter 8 mm
  • Included in delivery With 2 x 2.0 Ah batteries, additional accessories not included

Vörunafn M. í kassa
M-cube® rafhlöðu borvél abs 18v basic án rafhlöðu 5701 408 000 1x
Alternate Text

M-cube® rafhlöðu borvél abs 18v basic án rafhlöðu

Vörunúmer: 5701 408 000

Tæknilegar upplýsingar

  • Length

    186 mm
  • Height

    243 mm
  • Nominal voltage

    18 V/DC
  • Min./max. drill chuck span width

    1.5-13 mm
  • Idle speed 1st/2nd gear min./max.

    0-500 / 0-1600 rpm
  • Max. torque hard/soft

    50 / 25 Nm
  • Weight of machine with rechargeable battery

    1.6 kg
  • Number of rechargeable batteries/batteries

    0 PCS
  • Rechargeable battery/battery capacity

    0 Ah
  • Max. drilling diameter in steel

    10 mm
M-cube® rafhlöðu borvél abs 18v basic 2x2ah 5701 408 004 1x
Alternate Text

M-cube® rafhlöðu borvél abs 18v basic 2x2ah

Vörunúmer: 5701 408 004

Tæknilegar upplýsingar

  • Length

    186 mm
  • Height

    243 mm
  • Nominal voltage

    18 V/DC
  • Min./max. drill chuck span width

    1.5-13 mm
  • Idle speed 1st/2nd gear min./max.

    0-500 / 0-1600 rpm
  • Max. torque hard/soft

    50 / 25 Nm
  • Weight of machine with rechargeable battery

    1.6 kg
  • Number of rechargeable batteries/batteries

    2 PCS
  • Rechargeable battery/battery capacity

    2 Ah
  • Max. drilling diameter in steel

    10 mm