M-cube®rafhl.kíttibyssa akp - Würth á Íslandi ehf.
Mínar síður

Rafhlöðukíttisbyssa

Rafhlöðukíttisbyssa
  • Tækniupplýsingar
  • Nominal voltage 18 V/DC
  • Type description AKP 18-600
  • Weight of machine with rechargeable battery 2.3 kg
  • Number of rechargeable batteries/batteries 2 PCS
  • Rechargeable battery/battery capacity 2 Ah
  • Pressing force 5000 N
  • Included in delivery With 2 x 2.0 Ah batteries; additional accessories not included

Vörunafn M. í kassa
M-cube®rafhl.kíttibyssa akp 18-600 2x2,0ah 5701 410 004 1x
Alternate Text

M-cube®rafhl.kíttibyssa akp 18-600 2x2,0ah

Vörunúmer: 5701 410 004

Tæknilegar upplýsingar

  • Nominal voltage

    18 V/DC
  • Type description

    AKP 18-600
  • Weight of machine with rechargeable battery

    2.3 kg
  • Number of rechargeable batteries/batteries

    2 PCS
  • Rechargeable battery/battery capacity

    2 Ah
  • Pressing force

    5000 N
  • Included in delivery

    With 2 x 2.0 Ah batteries; additional accessories not included