Loftslípirokkur dws125
- Tækniupplýsingar
- Ítarupplýsingar
Keeps hands warm
Plastic housing
Effortless and easy to work with
Compact design, low-vibration
Quick and easy to replace the disc
Spindle stop
No exhaust air in the working area
Exhaust air conducted to the rear
Tool-less adjustment
Wrench-free adjustment of protective hood
- When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
- Length 255 mm
- Washer diameter 125 mm
- Working pressure 6.3 bar
- Weight of machine 1.6 kg
- Power output 600 W
- Thread type x spindle-thread diameter M 14 mm
- Air consumption 113 l/min
- Rotation speed 10000 U/min(rpm)
- Min. hose inner diameter 8 mm
Vörunafn | Washer diameter | Power output | M. í kassa | |
---|---|---|---|---|
Loftslípirokkur dws125 plus 0703 856 0 | 125 mm | 600 W | 1x | |
Loftslípirokkur dws125 plusVörunúmer: 0703 856 0Tæknilegar upplýsingar
|
||||
Loftslípirokkur langur, 100mm dts100 5714 200 0 | 100 mm | 700 W | 1x | |
Loftslípirokkur langur, 100mm dts100Vörunúmer: 5714 200 0Tæknilegar upplýsingar
|