Loftlykill ½' - Würth á Íslandi ehf.
Mínar síður

Stuttir loftlyklar

  • Tækniupplýsingar
  • Ítarupplýsingar
Very powerful yet compact pneumatic impact screwdriver with outstanding power-to-weight ratio. Maximum recommended screw size: M16.

Long service life and optimal balance distribution


Rugged, well-balanced unit in aluminium housing.



Very handy and user-friendly


  • Rubberised handle prevents unpleasant cooling

  • User-friendly clockwise/anti-clockwise changeover and adjustable button


Compact and extremely powerful jumbo hammer mechanism


High power development with small size and low weight, up to 1,100 Nm breakaway torque.



Optimum and user-friendly adjustment to any application, at any time


Three-stage power setting for clockwise rotation, with sensitive trigger

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly, a little oil should be added daily through the compressed air supply.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

  • Length x width x height 109 x 57 x 188 mm
  • Connection thread 1/4 inch
  • Tool holding device 1/2-inch external square
  • Working pressure 6.3 bar
  • Sound-pressure level 102 dB
  • Weight of machine 1.34 kg
  • Air consumption 122 l/min
  • Min. hose inner diameter 9 mm
  • Max. working torque 678 Nm
  • Max. releasing torque 1100 Nm
  • Vibration 7.5 m/s²

Vörunafn Tool holding device Max. releasing torque M. í kassa
Loftlykill ½' compact 1100nm 5714 302 0 1/2-inch external square 1100 Nm 1x
Alternate Text

Loftlykill ½' compact 1100nm

Vörunúmer: 5714 302 0

Tæknilegar upplýsingar

  • Length x width x height

    109 x 57 x 188 mm
  • Connection thread

    1/4 inch
  • Tool holding device

    1/2-inch external square
  • Working pressure

    6.3 bar
  • Sound-pressure level

    102 dB
  • Weight of machine

    1.34 kg
  • Air consumption

    122 l/min
  • Min. hose inner diameter

    9 mm
  • Max. working torque

    678 Nm
  • Max. releasing torque

    1100 Nm